Add More Items
View All Quick Selects
Below you can add an image for 'Molex LLC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 In Length, #14 to #0 Awg Wire Size, Abrasion Resistant, Chemical Resistant, 81.646 G
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$26.38
Each
Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 In Length, #14 to #0 Awg Wire Size, Abrasion Resistant, Chemical Resistant, 113.398 G
$36.03
Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 4.00 In Length, #18 to #10 Awg Wire Size, Vapor and Water Resistant, 186.426 G
$35.66
Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 In Length, #14 to #0 Awg Wire Size, Vapor and Water Resistant, 113.851 G
$27.43
Watertight Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, Chemical Resistant, Heat Resistant, Oil Resistant, Water Resistant, Weather Resistant, 441.798 G
$113.14
Mini-Change® A-Size Receptacle With Leads, 1/2" - 14NPT Threads, Straight Male, 4 Poles, Length 0.305M
$23.52
Watertight Plug, 30 A, 480 V, 3 Poles, 4 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, Chemical Resistant, Heat Resistant, Oil Resistant, Water Resistant, Weather Resistant, 290.298 G
$66.29
Watertite® Connector With Locking Blade, 3 Pole/4 Wire, Nema L16-20, 3Ø 480V, Cord Grip Body Size F3
$88.84
MC 5P M/M-Attach STR PG13.5
$33.70
Mini-Change® A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 Awg, PVC Cable, 1.83M (6.0') Length
$43.00
Mini-Change® A-Size Single-Ended Cordset, 2 Poles, Female (Straight) to Pigtail, 3.66M Length
$54.30
Portable Cord Set, Stranded, #16 Awg Conductor Size, Copper Conductor Material, PVC Jacket Material, PVC Insulation Material, 13 A, Yellow, 3 Conductors, 12 FT Overall Length, 0.41 In Outside Diameter, IP68, -20 °C Operating Temperature, +105 °C Operating Temperature
$60.62
Mini-Change® A-Size Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 16 Awg, PVC Cable, 3.66M (12.0') Length, Zinc Coupling Nut
$62.39
Watertite® Standard Molded W Cordset, 2 Pole/3 Wire, Cordset Length 0.91M (3.0' ), Nema 5-15, 125V
Total Availability: Out of Stock
$274.64
Mini-Change® A-Size Receptacle With Leads, 1/2" - 14NPT Threads, Straight Male, 2 Poles, Length 0.305M
$17.79
Straight Receptacle, 13 A, 600 V Ac/DC, 3 Poles, -20 °C Operating Temperature, +105 °C Operating Temperature, #16 Awg Wire Size
$20.20
Watertite® Plug With Locking Blade, 3 Pole/4 Wire, Nema L16-20, 3Ø 480V, Cord Grip Body Size F3
$68.44
Mini-Change® Field Attachable, Female Connector, 5 Pole, Cable Range: 5.08-11.43MM Outside Diameter With Internal Threads
$30.64
Mini-Change® A-Size Single-Ended Cordset, 2 Poles, Female (Straight) to Pigtail, 1.83M Length
$32.81
Mini-Change® A-Size Single-Ended Cordset, 2 Poles, Female (Straight) to Pigtail, 6.10M Length
$53.61
20
Popularity
Default